TCP 4011441K Compact Fluorescent Lamp, Dimmable, Twister, 14W, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4011441K
  • Rexel Part Number:

    381822
  • UPC:

    762148114673

Compact Fluorescent Lamp, Dimmable, 14 Watt, Bulb: Twister, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. W Equivalent.

$ 6.49 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4011441K

Rexel Part # 381822

UPC 762148114673

UNSPSC 39101619

Amps 14

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 800

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch