TCP 41314A Compact Fluorescent Lamp, A19, 14W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    41314A
  • Rexel Part Number:

    320522
  • UPC:

    76214816328

Compact Fluorescent Lamp, 14 Watt, Bulb: A19, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K

$ 5.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 41314A

Rexel Part # 320522

UPC 76214816328

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch