TCP 48909C Compact Fluorescent Lamp, 9W, Mini-Twister, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    48909C
  • Rexel Part Number:

    325736
  • UPC:

    76214811547

Compact Fluorescent Lamp, 9 Watt, Mini-Twister, 2700K, Base: Candelabra Screw, 82 CRI, Lumens: 600

$ 3.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 48909C

Rexel Part # 325736

UPC 76214811547

UNSPSC 39101619

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 600

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch