TCP 4891335K Compact Fluorescent Lamp, 13W, EL/mDT, 3500K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4891335K
  • Rexel Part Number:

    229104
  • UPC:

    762148115502

Compact Fluorescent Lamp, 13W, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 925, CRI: 82, Color Temperature: 3500K, Rated Average Life: 12,000 Hrs. SpringLamp Series. 60W Equivalent.

$ 3.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4891335K

Rexel Part # 229104

UPC 762148115502

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 925

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch