TCP 4891830K TCP 48918 3000K SPRINGLAMP

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4891830K
  • Rexel Part Number:

    325746
  • UPC:

    762148115595

Compact Fluorescent Lamp, 18 Watt, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hours

$ 4.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4891830K

Rexel Part # 325746

UPC 762148115595

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1300

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch