TCP 4892350K Compact Fluorescent Lamp, Twister, 23W, 5000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4892350K
  • Rexel Part Number:

    368671
  • UPC:

    762148115687

Compact Fluorescent Lamp, 23 Watt, Bulb: Twister, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 5000K

$ 4.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4892350K

Rexel Part # 368671

UPC 762148115687

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 1600

Shape EL/Mdt (Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch