TCP 4892741K Compact Fluorescent Lamp, 27W, Twister, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4892741K
  • Rexel Part Number:

    325807
  • UPC:

    762148128700

Compact Fluorescent Lamp, 27W, Twister, 4100K, Base: Medium Screw (E26), 82 CRI, Lumens: 1850 120W Equivalent.

$ 5.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4892741K

Rexel Part # 325807

UPC 762148128700

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1850

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch