TCP 4893235K 32 Watt EL/mDT 3500K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4893235K
  • Rexel Part Number:

    226643
  • UPC:

    762148121190

Compact Fluorescent Lamp, 32W, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 2150, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 144W Equivalent.

$ 8.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4893235K

Rexel Part # 226643

UPC 762148121190

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 2150

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch