TCP 4894250K Compact Fluorescent Lamp, 42W, EL/mDT, 5000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4894250K
  • Rexel Part Number:

    368639
  • UPC:

    762148121275

Compact Fluorescent Lamp, 42W, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 2850, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 189W Equivalent.

$ 9.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4894250K

Rexel Part # 368639

UPC 762148121275

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 2700

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 42

Place your Will Call order by clicking the cart button next to the appropriate Branch