TCP 5801441K TCP 5801441K TRU STRT 14W 41K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    5801441K
  • Rexel Part Number:

    456437
  • UPC:

    762148210153

Compact Fluorescent Lamp, 14 Watt, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 4100K, Rated Average Life: 20,000 Hours

$ 4.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 5801441K

Rexel Part # 456437

UPC 762148210153

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 850

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch