TCP 58023 23 Watt EL/mDT 2700K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    58023
  • Rexel Part Number:

    319461
  • UPC:

    762148175711

Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 20,000 Hrs. SpringLamp Series. 100W Equivalent.

$ 7.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 58023

Rexel Part # 319461

UPC 762148175711

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1600

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch