TCP 801009 Compact Fluorescent Lamp, Twister, 9W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    801009
  • Rexel Part Number:

    325596
  • UPC:

    762148064107

Compact Fluorescent Lamp, 9 Watt, Bulb: EL/mDT2 (Mini-Twister), Base: Medium Screw (E26), Lumens: 540, CRI: 82, Color Temperature: 2700K 40W Equivalent.

$ 3.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 801009

Rexel Part # 325596

UPC 762148064107

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 540

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch