TCP 801019 Compact Fluorescent Lamp, 19W, EL/mDT, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    801019
  • Rexel Part Number:

    243877
  • UPC:

    762148062295

Compact Fluorescent Lamp, 19W, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 85W Equivalent.

$ 3.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 801019

Rexel Part # 243877

UPC 762148062295

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 19

Place your Will Call order by clicking the cart button next to the appropriate Branch