TCP 80101935 Compact Fluorescent Lamp, Twister, 19W, 3500K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    80101935
  • Rexel Part Number:

    447998
  • UPC:

    762148062301

Compact Fluorescent Lamp, 19 Watt, Bulb: Twister, Base: Medium Screw (E26), Lumens: 1225, CRI: 82, Color Temperature: 3500K

$ 3.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 80101935

Rexel Part # 447998

UPC 762148062301

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1225

Shape EL/Mdt (Twister)

Type Lamp

Volts AC 120

Wattage 19

Place your Will Call order by clicking the cart button next to the appropriate Branch