TCP 80102341 Compact Fluorescent Lamp, Twister, 23W, 120V, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    80102341
  • Rexel Part Number:

    325622
  • UPC:

    762148079064

Compact Fluorescent Lamp, 23 Watt, 120 Volt, Bulb: EL/mDT (Twister), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10000 Hrs., Standard Case Qty: 12

$ 5.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 80102341

Rexel Part # 325622

UPC 762148079064

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1600

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch