TCP 80102350 23 Watt EL/mDT 5000K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    80102350
  • Rexel Part Number:

    723351
  • UPC:

    762148065395

Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 1500, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 100W Equivalent.

$ 3.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 80102350

Rexel Part # 723351

UPC 762148065395

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 1500

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch