TCP 801027 Compact Fluorescent Lamp, 27W, Twister, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    801027
  • Rexel Part Number:

    325611
  • UPC:

    762148078982

Compact Fluorescent Lamp, 27 Watt, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 1850, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 120W Equivalent.

$ 4.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 801027

Rexel Part # 325611

UPC 762148078982

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1850

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch