TCP 80102750 Compact Fluorescent Lamp, Twister, 27W, 5000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    80102750
  • Rexel Part Number:

    309835
  • UPC:

    76214807910

Compact Fluorescent Lamp, 27 Watt, Bulb: Twister, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 5000K

$ 4.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 80102750

Rexel Part # 309835

UPC 76214807910

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 1750

Shape EL/Mdt (Twister)

Type Lamp

Volts AC 120

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch