TCP 8070142 Compact Fluorescent Lamp, 14W, A19, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    8070142
  • Rexel Part Number:

    323238
  • UPC:

    762148064169

Compact Fluorescent Lamp, 14W, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. Sold in 2-pack. 63W Equivalent.

$ 10.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 8070142

Rexel Part # 323238

UPC 762148064169

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch