Satco G21305 38 Watt 2D 2700K CFL

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    G21305
  • Rexel Part Number:

    427856
  • UPC:

    04316898060

Compact Fluorescent Lamp, 38W, Bulb: 2D (Double D), Base: 4-Pin (GR10q-4), Lumens: 2395, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 171W Equivalent.

$ 19.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # G21305

Rexel Part # 427856

UPC 04316898060

UNSPSC 39101605

Base 4-Pin (GR10q-4)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 2395

Shape 2D (Double D)

Type Lamp

Volts AC 120

Wattage 38

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch