Candela MLS26GUWW Compact Fluorescent Lamp, Twist Lock, 26W, 2700K, GU24 Base

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    MLS26GUWW
  • Rexel Part Number:

    210412
  • UPC:

Compact Fluorescent Lamp, 26 Watt, Bulb: Mini-Twister, Base: Twist Lock (GU24), Lumens: 1650, CRI: 84, Color Temperature: 2700K, Rated Average Life: 10000 Hours

$ 11.90 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # MLS26GUWW

Rexel Part # 210412

UPC

UNSPSC 39101605

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 84

Color Temperature 2700 (Warm White)

Lumens 1650

Shape EL/Mdt (Twister)

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch