Philips Lighting EL/MDT 18W GU24 18 Watt EL/mDT 2700K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/MDT 18W GU24
  • Rexel Part Number:

    420343
  • UPC:

    046677222864

Compact Fluorescent Lamp, 18W, Bulb: EL/Mdt (Twister), Base: Twist Lock (GU24), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 41724-6. Replaces #22286-9* 80W Equivalent.

$ 97.09 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/MDT 18W GU24

Rexel Part # 420343

UPC 046677222864

UNSPSC 39101619

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch