Satco S8201 Compact Fluorescent Lamp, 9W, Twist Lock, 2700K, GU24 Base

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8201
  • Rexel Part Number:

    143954
  • UPC:

    045923082016

Compact Fluorescent Lamp, 9 Watt, Bulb: Twister, Base: Twist Lock (GU24), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 40W Equivalent.

$ 5.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8201

Rexel Part # 143954

UPC 045923082016

UNSPSC 39101605

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 500

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch