Satco S8203 Compact Fluorescent Lamp, Twist Lock, 13W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8203
  • Rexel Part Number:

    143696
  • UPC:

    045923082030

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twister, Base: Twist Lock (GU24), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hours.

$ 6.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8203

Rexel Part # 143696

UPC 045923082030

UNSPSC 39101605

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 800

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch