Satco S8207 Compact Fluorescent Lamp, Twist Lock, 26W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8207
  • Rexel Part Number:

    142587
  • UPC:

    045923082078

Compact Fluorescent Lamp, 18 Watt, Bulb: Twister, Base: Twist Lock (GU24), Lumens: 1750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hours

$ 7.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8207

Rexel Part # 142587

UPC 045923082078

UNSPSC 39101605

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1750

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch