Satco S8224 15 Watt R30 2700K CFL

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8224
  • Rexel Part Number:

    464388
  • UPC:

    045923082245

Compact Fluorescent Lamp, 15W, Bulb: R30 Flood, Base: Twist Lock (GU24), Lumens: 650, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 65W Equivalent.

$ 10.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8224

Rexel Part # 464388

UPC 045923082245

UNSPSC 39111800

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 650

Shape R30 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch