TCP 33113SP Compact Fluorescent Lamp, 13W, GU24 Twist Lock, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    33113SP
  • Rexel Part Number:

    355326
  • UPC:

    762148031512

Compact Fluorescent Lamp, 13 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 500, CRI: 82, 60W Equivalent.

$ 3.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 33113SP

Rexel Part # 355326

UPC 762148031512

UNSPSC 39101619

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 900

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch