TCP 33113SP30K Compact Fluorescent Lamp, 13W, EL/Mdt, 3000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    33113SP30K
  • Rexel Part Number:

    325565
  • UPC:

    762148035923

Compact Fluorescent Lamp, 13W, Bulb: EL/Mdt (Twister), Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 60W Equivalent.

$ 2.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 33113SP30K

Rexel Part # 325565

UPC 762148035923

UNSPSC 39101619

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 900

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch