TCP 33114A1930K Compact Fluorescent Lamp, A-Lamp, 14W, 3100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    33114A1930K
  • Rexel Part Number:

    775013
  • UPC:

    76214816625

Compact Fluorescent Lamp, 14 Watt, Bulb: A-Lamp (Arbitrary), Base: Twist Lock (GU24), Lumens: 800, CRI: 82, Color Temperature: 3000K

$ 6.70 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 33114A1930K

Rexel Part # 775013

UPC 76214816625

UNSPSC 39101600

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch