TCP 33118SP35K Compact Fluorescent Lamp, 18W, Twist Lock, 3500K, GU24 Base

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    33118SP35K
  • Rexel Part Number:

    235752
  • UPC:

    762148035985

Compact Fluorescent Lamp, 18 Watt, Bulb: EL/mDT (Twister), Base: Twist Lock (GU24), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000. 80W Equivalent.

$ 3.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 33118SP35K

Rexel Part # 235752

UPC 762148035985

UNSPSC 39101619

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1200

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch