TCP 33123SP Compact Fluorescent Lamp, 23W, Twist Lock, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    33123SP
  • Rexel Part Number:

    325555
  • UPC:

    762148031550

Compact Fluorescent Lamp, 23 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 1600, CRI: 82, Color Temperature: 2700K

$ 4.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 33123SP

Rexel Part # 325555

UPC 762148031550

UNSPSC 39101619

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1600

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch