TCP 33123SP41K Compact Fluorescent Lamp, 23W, EL/Mdt, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    33123SP41K
  • Rexel Part Number:

    325571
  • UPC:

    762148036036

Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twister), Base: Twist Lock (GU24), Lumens: 1600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 100W Equivalent.

$ 4.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 33123SP41K

Rexel Part # 325571

UPC 762148036036

UNSPSC 39101619

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1600

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch