TCP 33127SP Compact Fluorescent Lamp, 27W, GU24 Twist Lock, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    33127SP
  • Rexel Part Number:

    325558
  • UPC:

    762148031567

Compact Fluorescent Lamp, 27 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 1650, CRI: 82, Color Temperature: 2700K, 120W Equivalent.

$ 5.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 33127SP

Rexel Part # 325558

UPC 762148031567

UNSPSC 39101619

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1650

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch