Progress Lighting P4008-09 Chandelier, 5-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4008-09
  • Rexel Part Number:

    126563
  • UPC:

    78524711645

Chandelier, 5-Light, 60 Watt, Base: Candelabra Screw (E12), Width/Diameter: 21 inch, Finish: Brushed Nickel, Family: Five Light

$ 91.41 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4008-09

Rexel Part # 126563

UPC 78524711645

UNSPSC 39111506

Base Candelabra Screw (E12)

Color Brushed Nickel

Diameter 21 in

Family / Style Five Light

Type 5-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch