Progress Lighting P4010-86 Chandelier, 5 Light, 100W, Burnished Chestnut

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4010-86
  • Rexel Part Number:

    91014
  • UPC:

    785247401024

Chandelier, Savannah, Size: 28x26-3/4", 100W, 120V, 5 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Burnished Chestnut.

$ 256.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4010-86

Rexel Part # 91014

UPC 785247401024

UNSPSC 39111506

Base Medium Screw (E26)

Color Burnished Chestnut

Diameter 26 3/4 in

Type Chandelier

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch