Progress Lighting P4068-09 Chandelier, 5-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4068-09
  • Rexel Part Number:

    84982
  • UPC:

    785247406814

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 26-1/2 inch, Finish: Brushed Nickel, Family: Avalon

$ 243.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4068-09

Rexel Part # 84982

UPC 785247406814

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 26 1/2 in

Family / Style Avalon

Type 5-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch