Progress Lighting P4068-20 Chandelier, 5-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4068-20
  • Rexel Part Number:

    493458
  • UPC:

    78524717218

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 26-1/2 inch, Finish: Antique Bronze, Family: Avalon

$ 243.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4068-20

Rexel Part # 493458

UPC 78524717218

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Diameter 26 1/2 in

Family / Style Avalon

Type 5-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch