Progress Lighting P4070-09 Chandelier, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4070-09
  • Rexel Part Number:

    84963
  • UPC:

    785247407019

Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24-3/8 inch, Finish: Brushed Nickel, Family: Avalon

$ 166.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4070-09

Rexel Part # 84963

UPC 785247407019

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 24 3/8 in

Family / Style Avalon

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch