Progress Lighting P4085-09 Chandelier, 9-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4085-09
  • Rexel Part Number:

    86878
  • UPC:

    785247113897

Chandelier, 9-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 29 inch, Finish: Brushed Nickel, Family: Glendale

$ 459.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4085-09

Rexel Part # 86878

UPC 785247113897

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 29 in

Family / Style Glendale

Type 9-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch