Progress Lighting P4202-84 Chandelier, 6 Light, 100W, Espresso

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4202-84
  • Rexel Part Number:

    125959
  • UPC:

    785247119516

Chandelier, Le Jardin, Size: 32x28", 100W, 120V, 6 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Expresso.

$ 475.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4202-84

Rexel Part # 125959

UPC 785247119516

UNSPSC 39111506

Base Medium Screw (E26)

Color Espresso

Diameter 28 in

Type Chandelier

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch