Progress Lighting P4281-09 Chandelier, 5 Light, 75W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4281-09
  • Rexel Part Number:

    90874
  • UPC:

    785247130337

Chandelier, Madison, Size: 25x24-1/2", 100W, 120V, 5 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.

$ 183.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4281-09

Rexel Part # 90874

UPC 785247130337

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 24 5/8 in

Type Chandelier

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch