Progress Lighting P432409 Chandelier, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P432409
  • Rexel Part Number:

    86814
  • UPC:

    785247136490

Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 19 inch, Finish: Brushed Nickel, Family: Trinity

$ 158.32 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P432409

Rexel Part # 86814

UPC 785247136490

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 19 in

Family / Style Trinity

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch