Progress Lighting P4325-09 Chandelier, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4325-09
  • Rexel Part Number:

    86821
  • UPC:

    78524713637

Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 26-1/2 inch, Finish: Brushed Nickel, Family: Trinity

$ 139.65 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4325-09

Rexel Part # 86821

UPC 78524713637

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 26 1/2 in

Family / Style Trinity

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch