Progress Lighting P432609 Chandelier, 4-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P432609
  • Rexel Part Number:

    121950
  • UPC:

    785247136414

Chandelier, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 19 inch, Finish: Brushed Nickel, Family: Trinity

$ 144.35 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P432609

Rexel Part # 121950

UPC 785247136414

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 19 in

Family / Style Trinity

Type 4-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch