Progress Lighting P4328-09 Chandelier, 5-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4328-09
  • Rexel Part Number:

    86811
  • UPC:

    785247136575

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 23 inch, Finish: Brushed Nickel, Family: Trinity

$ 201.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4328-09

Rexel Part # 86811

UPC 785247136575

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 23 in

Family / Style Trinity

Type 5-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch