Progress Lighting P4328-20 Chandelier, 5-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4328-20
  • Rexel Part Number:

    86808
  • UPC:

    785247136599

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 23 inch, Finish: Antique Bronze, Family: Trinity

$ 201.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4328-20

Rexel Part # 86808

UPC 785247136599

UNSPSC 39111506

Base Medium Screw (E26)

Color Antique Bronze

Diameter 23 in

Family / Style Trinity

Type 5-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch