Progress Lighting P4390-20 Chandelier, 3-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4390-20
  • Rexel Part Number:

    500396
  • UPC:

    78524717236

Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 19-3/4 inch, Finish: Antique Bronze, Family: Bedford

$ 112.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4390-20

Rexel Part # 500396

UPC 78524717236

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Diameter 19 3/4 in

Family / Style Bedford

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch