Progress Lighting P4405-09 Chandelier, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4405-09
  • Rexel Part Number:

    173700
  • UPC:

    78524715455

Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 19-1/8 inch, Finish: Brushed Nickel, Family: Torino

$ 158.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4405-09

Rexel Part # 173700

UPC 78524715455

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 19 1/8 in

Family / Style Torino

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch