Progress Lighting P4416-09 Chandelier, 5-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4416-09
  • Rexel Part Number:

    135023
  • UPC:

    785247157235

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 26-1/8 inch, Finish: Brushed Nickel, Family: Torino

$ 233.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4416-09

Rexel Part # 135023

UPC 785247157235

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 26 1/8 in

Family / Style Torino

Type 5-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch