Progress Lighting P4419-09 Chandelier, 12-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4419-09
  • Rexel Part Number:

    164658
  • UPC:

    785247154845

Chandelier, 12-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 34 inch, Finish: Brushed Nickel, Family: Torino

$ 600.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4419-09

Rexel Part # 164658

UPC 785247154845

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 34 in

Family / Style Torino

Type 12-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch